-
XCSW241CASI-Automation Systems Interconnect Power SuppliesItem NumberXCSW241CMFG Item NumberXCSW241CProduct DescriptionSingle; Split Or Three Phase,Specifications
Specifications Power 240 W Input Voltage (AC) 185-550 VAC Input Frequency 47-63 Hz Nominal Output VDC 24 VDC Output VDC 24-27.5 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSF85CASI-Automation Systems Interconnect Power SuppliesItem NumberXCSF85CMFG Item NumberXCSF85CProduct DescriptionDIN Rail Power Supply, 24Vdc, 3.5A,Specifications
Specifications Power 85 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 23-27.5 VDC Output Current 3.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSF120CASI-Automation Systems Interconnect Power SuppliesItem NumberXCSF120CMFG Item NumberXCSF120CProduct Description24 Vdc Power Supply DIN Rail, 5 Amp,Specifications
Specifications Power 120 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 23-27.5 VDC Output Current 5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSF240CASI-Automation Systems Interconnect Power SuppliesItem NumberXCSF240CMFG Item NumberXCSF240CProduct Description24 Vdc Power Supply DIN Rail, 10Specifications
Specifications Power 240 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 23-27.5 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSG500CASI-Automation Systems Interconnect Power SuppliesItem NumberXCSG500CMFG Item NumberXCSG500CProduct DescriptionDIN Rail Power Supply, 24Vdc, 20A,Specifications
Specifications Power 500 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 340-550 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 20 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 93 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSG720CASI-Automation Systems Interconnect Power SuppliesItem NumberXCSG720CMFG Item NumberXCSG720CProduct DescriptionDIN Rail Power Supply, 24Vdc, 30A,Specifications
Specifications Power 720 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 340-550 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 30 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 93 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSD1015W024VAAASI-Automation Systems Interconnect Power SuppliesItem NumberXCSD1015W024VAAMFG Item NumberXCSD1015W024VAAProduct DescriptionDIN Rail Power Supply, 24 Vdc,Specifications
Specifications Power 15 W Input Voltage (AC) 120-230 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 1.2 A Mounting DIN Rail Enclosed No Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSF30CASI-Automation Systems Interconnect Power SuppliesItem NumberXCSF30CMFG Item NumberXCSF30CProduct DescriptionDIN Rail Power Supply, 90 Degree264Specifications
Specifications Power 28 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 1.2 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSG960GASI-Automation Systems Interconnect Power SuppliesItem NumberXCSG960GMFG Item NumberXCSG960GProduct DescriptionDIN Rail Power Supply For Use WithSpecifications
Specifications Power 960 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 340-550 VAC Input Frequency 47-63 Hz Phase (Input) 3 Output VDC 72-85 VDC Output Current 13.3 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 92 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XCSF240CPASI-Automation Systems Interconnect Power SuppliesItem NumberXCSF240CPMFG Item NumberXCSF240CPProduct Description24 Vdc Power Supply DIN Rail, 10Specifications
Specifications Power 240 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 23-27.5 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.